This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3X1D
- Zoro #
- G2568208
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Battery Size
- Proprietary Battery Size
- Battery Size Supported
- Proprietary Battery Size
Details
- Product Type
- Battery
- Package Type
- OEM
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 11.1 V DC
- Compatibility
- Dell Precision M2800 Notebook Dell Latitude Notebooks: E6540, E6440, E5530, E5430, E6520, E6420
- Battery Rechargeable
- Yes
Description
This DELL brand 65 Whr 6-Cell Battery is a Lithium Ion (Li-Ion) battery with a Proprietary Battery Size and an Output Voltage of 11.1 V DC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.