This item is Discontinued.

This item is Discontinued.
Dell 5130cdn/5765dn Imaging Drum Cartridge - Laser Print Technology - 50000 - Magenta - OEM - 1 Each (Discontinued)
Mfr #
T229N
Zoro #
G6783638
UPC # 884116017851
Country of Origin Unknown
Category Laser Printer Drums & Fusers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T229N
- Zoro #
- G6783638
- UPC #
- 884116017851
- Country of Origin
- Unknown
Dimensions
- Width
- 5.5"
- Height
- 6.3"
Details
- Compatibility
- Dell Color Laser Printers: 5130cdn, C5765dn
- Item
- 5130cdn/5765dn Imaging Drum Cartridge
- Product Type
- Imaging Drum
- Package Type
- OEM
- Typical Print Yield
- 50000
- Print Technology
- Laser
- Device Supported
- Printer
- Print Coverage
- 0.05
- Print Color
- Magenta
Description
50,000 page Magenta Imaging Drum Kit (CRU) for Dell 5130cdn/ C5765dn Color Laser Printer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov