This item is Discontinued.

This item is Discontinued.
Dell Original Standard Yield Laser Toner Cartridge - Magenta - 1 Each - 1400 Pages (Discontinued)
Mfr #
G20VW
Zoro #
G5092544
UPC # 884116164081
Country of Origin Unknown
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20VW
- Zoro #
- G5092544
- UPC #
- 884116164081
- Country of Origin
- Unknown
Dimensions
- Depth
- 7"
- Width
- 2.7"
- Height
- 2"
Details
- Item
- E525 Toner Cartridge
- Max. Page Yield
- Standard
- Compatibility
- Dell E525w Printer, Dell Color Multifunction Printer E525w Printer
- Product Type
- Toner Cartridge
- Print Color
- Magenta
- Print Technology
- Laser
- Yield Type
- Standard
- Typical Print Yield
- 1400 Pages
Description
Dell 1400 page Mgnta Toner Cartridge for E525W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.