This item is Discontinued.

This item is Discontinued.
Dell High Yield Laser Toner Cartridge - Magenta - 1 / Pack - 1000 Pages (Discontinued)
Mfr #
V3W4C
Zoro #
G2232298
UPC # 884116098331
Country of Origin Unknown
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3W4C
- Zoro #
- G2232298
- UPC #
- 884116098331
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- High
- For Use With
- Dell Color Laser Printers: C1660W, C1660W
- Print Color
- Magenta
- Yield Type
- High
- Print Technology
- Laser
- Compatibility
- Dell Color Laser Printers:C1660W,C1660W
- Typical Print Yield
- 1000 Pages
- Device Supported
- Printer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.