This item is Discontinued.

Dell Dell 9H83R 15.6 in. 16GB; 256GB SSD Windows 10 NT Wireless Laptop 9H83R

This item is Discontinued.

Dell

Dell 9H83R 15.6 in. 16GB; 256GB SSD Windows 10 NT Wireless Laptop (Discontinued)

Mfr # 9H83R
Zoro # G803795292
UPC # 884116384243
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9H83R
Zoro #
G803795292
UPC #
884116384243
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • This smaller, sleeker 14-inch laptop lets you get to work faster than ever thanks to its scalable design and powerful performance
  • New ExpressConnect automatically joins the strongest access point in the office and directs bandwidth to critical applications, wherever you work
Specifications
  • Size: 15.6 in.
  • Total Capacity: 256GB
  • Number of Cells: 4-cell
  • Front Camera / Webcam: Yes
  • Infrared Camera: Yes
  • HDMI: Yes
  • Total Number of USB Ports: 2
  • Network (RJ-45): Yes
  • Number of Thunderbolt 4 Ports: 2
  • Screen Mode: Full HD
  • Display Screen Type: LCD
  • Display Screen Technology: In-plane Switching (IPS) Technology
  • Screen Resolution: 1920 x 1080
  • Touchscreen: No
  • Graphics Controller Model: Iris Xe Graphics
  • Graphics Memory Technology: DDR4 SDRAM
  • Graphics Memory Accessibility: Shared
  • Keyboard Localization: English (US)
  • Keyboard Backlight: Yes
  • Standard Memory: 16 GB
  • Memory Technology: DDR4 SDRAM
  • Intel Optane Memory Ready: Yes
  • Wireless LAN: Yes
  • Wireless LAN Standard: IEEE 802.11ax
  • Ethernet Technology: Ethernet
  • Bluetooth: Yes
  • Weight: 5.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.