Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JY8D6
- Zoro #
- G300898885
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Battery Size
- Proprietary Battery Size
Details
- Output Voltage
- 11.4 V DC
- Battery Capacity
- 4090 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Product Type
- Battery
- Compatibility
- Dell Latitude Notebooks: E5270, E5470, E5570
Description
DELL LATITUDE BATTERY