This item is Discontinued.

Dell DELL NEW 11.1V 4400MAH 6 CELL BATTERY J1KND

This item is Discontinued.

Dell

DELL NEW 11.1V 4400MAH 6 CELL BATTERY (Discontinued)

Mfr # J1KND
Zoro # G800898576
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1KND
Zoro #
G800898576
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
11.1 V DC
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Capacity
4400 mAh
Compatibility
Dell Inspiron Notebooks: 13R, N3010, N3010D, N3010R, N3110, 14R, N4010, N4010D, N4010R, N4110, 15R, N5010, N5010D, N5010R, N5030, N5030D, N5030R, N5110, M501, M501D, M501R, M5010, M5010D, M5010R, M5030, M5030D, M5030R, 17R, N7010, N7010D, N7010R, N7110Dell Vostro Notebooks: 3450, 3550, 3750

Description

DELL NEW 11.1V 4400MAH 6 CELL BATTERY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.