This item is Discontinued.

This item is Discontinued.
Dell Notebook Battery - For Notebook - Battery Rechargeable - 11.1 V DC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T54FJ
- Zoro #
- G2566607
- UPC #
- 848454039302
- Country of Origin
- Unknown
- Product Type
- Battery
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 11.1 V DC
- Compatibility
- Dell Latitude Notebooks: E5420, E5220, E5520, E6420, E6420 ATG, E6420 XFR, E6520
- Number of Cells
- 6
- Battery Rechargeable
- Yes
Dimensions
- Height
- 8.2"
- Depth
- 0.7"
- Battery Size
- Proprietary Battery Size
- Width
- 1.9"
- Battery Size Supported
- Proprietary Battery Size
Description
This DELL brand 6-Cell 60Wh Li-Ion Battery has a height of 8.2", a depth of 0.7", a width of 1.9", a proprietary battery size, a product type of battery, a battery chemistry of Lithium Ion (Li-Ion), and an output voltage of 11.1 V DC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.