This item is Discontinued.

Dell Dell Peripherals AX210 USB Stereo Speaker System; Black AX210

Dell Peripherals AX210 USB Stereo Speaker System; Black (Discontinued)

  • Mfr # AX210
  • Zoro # G404037142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX210
Zoro #
G404037142
UPC #
884116173830
Country of Origin
China

Description

Specifications
  • Color: Black
  • Product Type: Speakers - for PC
  • System Components: 2 speakers
  • Speaker Type: Active
  • Nominal Output Power (Total): 1.2 Watt
  • Audio Amplifier: Integrated
  • Connector Type: USB
  • Power Source: USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.