This item is Discontinued.

Dell Dell Power Adapter - 130 W TX73F

This item is Discontinued.

Dell

Dell Power Adapter - 130 W (Discontinued)

Mfr # TX73F
Zoro # G603929361
UPC # 887168844703
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TX73F
Zoro #
G603929361
UPC #
887168844703
Country of Origin
China

Dimensions

Barrel Size
0.18"

Details

Includes
(1) Power Cable - 6 ft.
Compatibility
Inspiron 13 7347, 13 7348, 7459; Precision 5510, 5520, M2800, M3800; XPS 15 (9530), 15 9550
Max. Output Current
6.67 A
Item
Power Adapter
Max. Output Power
130 W
Input Voltage
120V AC, 230V AC
Output Voltage
19.5V DC
Device Supported
Notebook

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.

Features
  • 130w Laptop Ac Adapter For Dell
Specifications
  • Color:Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.