This item is Discontinued.

This item is Discontinued.
Dell R272N Original High Yield Laser Toner Cartridge - Magenta - 1 Each - 12000 Pages (Discontinued)
Mfr #
R272N
Zoro #
G2233932
UPC # 884116017936
Country of Origin Unknown
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R272N
- Zoro #
- G2233932
- UPC #
- 884116017936
- Country of Origin
- Unknown
Dimensions
- Width
- 3.1"
- Depth
- 13.1"
- Height
- 3.4"
Details
- Cartridge Condition
- Original
- Item
- 5130 High-Yield Toner Cartridge
- Max. Page Yield
- High
- For Use With
- Dell 5130CDN Laser Printer
- Print Color
- Magenta
- Compatibility
- Dell 5130CDN Laser Printer
- Print Technology
- Laser
- Yield Type
- High
- Product Type
- Toner Cartridge
- Typical Print Yield
- 12000 Pages
- Device Supported
- Printer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.