This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWHHR
- Zoro #
- G104037527
- UPC #
- 783555144909
- Country of Origin
- China
Details
- Item
- AC Adapter
- Power Output Connectors Details
- Power DC jack 4.5 mm
- Compatibility
- Chromebook 7310; Inspiron 11 3148, 13 7347, 13 7348, 15 7558, 20 3064,5458,5558, 5758; OptiPlex 7070 Ultra; Vostro 3559
- Output Connectors Detail
- Power DC jack 4.5 mm
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.
Features- AC adapter disc
- Wattage: 65W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.