This item is Discontinued.

This item is Discontinued.
Dell Use and Return Toner Cartridge, 310-8699, 310-8706, 3K Yield (Discontinued)
Mfr #
PY408
Zoro #
G6687144
UPC # 884116000525
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PY408
- Zoro #
- G6687144
- UPC #
- 884116000525
- Country of Origin
- Mexico
- Capacity
- Standard Yield
- Color
- Black
- Yield
- 3000 Pages
Description
Dell 1720, 1720DN Use and Return Toner Cartridge (OEM# 310-8699, 310-8706) (3,000 Yield). Dell cartridges deliver excellent print quality, sharp images and text. Tested and validated on Dell systems, and supported by Dell Technical Support when used with a Dell system.