Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y72NH
- Zoro #
- G2569370
- UPC #
- 700621464983
- Country of Origin
- Unknown
- Item
- E-Port Plus Docking Station
- Product Type
- Docking Station
- Compatibility
- Dell Precision Notebooks: M2400, M4400 Dell Latitude Notebooks: E4310, E5510, E5410, E6520, E6420, E6320, E5520, E5420, E6220, E5530, E6330, E6230, E5430, E6530, E6430, E6510, E6500, E6410, E6400, E5500, E5400, E4300, E4200
- Connectivity Technology
- Docking
- Host Interface
- Proprietary Interface
- Number of USB 2.0 Ports
- 3
- Total Number of USB Ports
- 5
- eSATA
- Yes
- DVI
- Yes
- Number of USB 3.0 Ports
- 2
- VGA
- Yes
- DisplayPort
- Yes
- Device Supported
- Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
