This item is Discontinued.

Dell HARD DRIVE, SAS, 300GB, 15K, 6G, 16MB, 3.5" F617N

This item is Discontinued.

Dell

HARD DRIVE, SAS, 300GB, 15K, 6G, 16MB, 3.5" (Discontinued)

Mfr # F617N
Zoro # G200898213
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F617N
Zoro #
G200898213
UPC #
-
Country of Origin
Unknown
Product Type
Hard Drive
Compatibility

Dimensions

Height
1"
Width
4"
Depth
5.8"

Description

HARD DRIVE,SAS,300GB,15K,6G,16MB,3.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.