This item is Discontinued.

Dell Latitude 5580, 15, Fhd, I7-7820H, Vpro X1W6W

This item is Discontinued.

Dell

Latitude 5580, 15, Fhd, I7-7820H, Vpro (Discontinued)

Mfr # X1W6W
Zoro # G2524491
UPC # 884116260257
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1W6W
Zoro #
G2524491
UPC #
884116260257
Country of Origin
Unknown
Product Type
Notebook
Operating System
Windows 10 Pro
Wireless LAN Standard
IEEE 802.11ac
Number of Cells
4-cell
Number of Batteries
1
Finger Print Reader
Yes
Processor Speed
2.90 GHz
Total Solid State Drive Capacity
256 GB
Environmentally Friendly
Yes
System Memory Technology
DDR4 SDRAM
Operating System Platform
Windows
Number of USB 3.1 Ports
1
Total Installed System Memory
16 GB
Energy Star
Yes
Ethernet Technology
Ethernet
Total Number of USB Ports
4
Processor Model
i7-7820HQ
Drive Type
SSD
Wireless LAN
Yes
Screen Resolution
1920 x 1080
Processor Core
Quad-core (4 Core)
Graphics Memory Accessibility
Dedicated
HDMI
Yes
Keyboard Localization
English (US)
Bluetooth
Yes
Package Contents
Latitude 5580,Standard Battery,AC Adapter,Power Cord,Documentation Disk
Operating System Architecture
64-bit
Processor Generation
7th Gen
Graphics Controller Model
GeForce 940MX
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3
Display Screen Type
LCD
Front Camera/Webcam
Yes
Energy Efficiency Certification
ENERGY STAR 6.1
Processor Type
Core i7
Series
5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.