This item is Discontinued.

Dell Latitude E5570, I5-6300U/W7P(W10Plic)/8/ VC0MW

This item is Discontinued.

Dell

Latitude E5570, I5-6300U/W7P(W10Plic)/8/ (Discontinued)

Mfr # VC0MW
Zoro # G2520337
UPC # 884116228790
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC0MW
Zoro #
G2520337
UPC #
884116228790
Country of Origin
Unknown
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ac
Operating System
Windows 7 Professional
Number of Batteries
1
Number of Cells
4-cell
Color
Black
HDMI
Yes
Operating System Architecture
64-bit
Ethernet Technology
Gigabit Ethernet
Headphone/Microphone Combo Port
Yes
Total Number of USB Ports
3
Bluetooth
Yes
Processor Speed
2.40 GHz
WWAN Supported
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Memory Technology
DDR4 SDRAM
Package Contents
Latitude 15 5000 E5570 Notebook,Lithium Polymer Battery,AC Adapter
Processor Core
Dual-core (2 Core)
Drive Type
SSD
Total Installed System Memory
8 GB
Processor Type
Core i5
Graphics Controller Model
HD Graphics 520
Screen Resolution
1920 x 1080
Aspect Ratio
0.67291
Energy Star
Yes
Operating System Platform
Windows
Environmentally Friendly
Yes
Wireless LAN
Yes
System Memory Technology
DDR4 SDRAM
Graphics Memory Accessibility
Shared
Number of USB 3.0 Ports
3
Processor Model
i5-6300U
Keyboard Localization
English
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
256 GB
Network (RJ-45)
Yes
Processor Generation
6th Gen
Series
15 5000

Dimensions

Depth
9.9"
Screen Size
15.6"
Width
14.8"
Height
0.90"

Description

The DELL Latitude E5570 is a notebook with a 15.6" screen size, a depth of 9.9", a width of 14.8", and a height of 0.90". It has a 4-cell battery and is powered by an Intel Core i5-6300U processor. It runs on Windows 7 Professional operating system and is equipped with IEEE 802.11ac wireless LAN standard. It is black in color.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.