This item is Discontinued.

This item is Discontinued.
Dell High Yield Laser Toner Cartridge - Magenta - 1 / Pack - 1000 Pages (Discontinued)
Mfr #
V3W4C
Zoro #
G410026574
UPC # 884116098331
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3W4C
- Zoro #
- G410026574
- UPC #
- 884116098331
- Country of Origin
- China
Details
- Item
- Toner Cartridge
- Max. Page Yield
- High
- Typical Print Yield
- 1000 Pages
- Print Technology
- Laser
- Compatibility
- Dell Color Laser Printers:C1660W,C1660W
- Device Supported
- Printer
Description
Dell Genuine OEM V3W4C 332-0401 Magenta Toner Cartridge 1K YLD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.