This item is Discontinued.

Dell Opitplex 3050 Mt, I5-7500, 8Gb, 500Gb Hd T2410

This item is Discontinued.

Dell

Opitplex 3050 Mt, I5-7500, 8Gb, 500Gb Hd (Discontinued)

Mfr # T2410
Zoro # G2528341
UPC # 884116259473
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2410
Zoro #
G2528341
UPC #
884116259473
Country of Origin
Unknown

Dimensions

Height
13.8"
Width
6.1"
Depth
10.8"

Details

Product Type
Desktop Computer
Operating System
Windows 10 Pro
Standard Memory
8 GB
Operating System Platform
Windows
Number of USB 2.0 Ports
6
Graphics Memory Accessibility
Shared
Processor Model
i5-7500
Processor Type
Core i5
Package Contents
Optiplex 3050-MT,Keyboard,Mouse
HDMI
Yes
Operating System Architecture
64-bit
Graphics Memory Technology
DDR4 SDRAM
DisplayPort
Yes
Number of DisplayPort Outputs
1
Processor Generation
7th Gen
Total Hard Drive Capacity
500 GB
Processor Speed
3.40 GHz
Total Number of USB Ports
10
Graphics Controller Model
HD Graphics 630
Memory Technology
DDR4 SDRAM
Optical Media Supported
DVD±R/±RW
Number of USB 3.0 Ports
4
Energy Star
Yes
Optical Drive Type
DVD-Writer
Keyboard Localization
English
Environmentally Friendly
Yes
Series
3000

Description

The Dell Optiplex 3050 Mt is a desktop computer with a height of 13.8", a width of 6.1", and a depth of 10.8". It is powered by an Intel Core i5-7500 processor and 8GB of RAM, and comes with a 500GB hard drive. It runs on the Windows 10 Pro operating system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.