This item is Discontinued.

This item is Discontinued.
Optiplex 3040 Sff I5 8Gb 500Gb Dvdr W7P (Discontinued)
Mfr #
Y6FG9
Zoro #
G2523819
UPC # 884116212041
Country of Origin Unknown
Category Computer Workstations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y6FG9
- Zoro #
- G2523819
- UPC #
- 884116212041
- Country of Origin
- Unknown
- Product Type
- Desktop Computer
- Operating System
- Windows 7 Professional
- Features
- Security Slot
- DisplayPort
- Yes
- Graphics Memory Technology
- DDR3L SDRAM
- Total Hard Drive Capacity
- 500 GB
- Processor Type
- Core i5
- Processor Model
- i5-6500
- Memory Technology
- DDR3L SDRAM
- Processor Speed
- 3.20 GHz
- Optical Drive Type
- DVD-Writer
- Operating System Architecture
- 64-bit
- HDMI
- Yes
- Total Number of USB Ports
- 11
- Graphics Memory Accessibility
- Shared
- Graphics Controller Model
- HD Graphics 530
- Optical Media Supported
- DVD±R/±RW
- Operating System Platform
- Windows
- Number of USB 3.0 Ports
- 6
- Number of USB 2.0 Ports
- 5
- Processor Generation
- 6th Gen
- Standard Memory
- 8 GB
- Energy Star
- Yes
- Environmentally Friendly
- Yes
Description
This DELL Optiplex 3040 SFF I5 8Gb 500Gb Dvdr W7P is a desktop computer with a height of 11.4", width of 11.5", and depth of 3.6". It comes pre-installed with Windows 7 Professional operating system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.