This item is Discontinued.

Dell Optiplex 7040 Mt, I5-6500/8Gb/500Gb/W10Pro H4JHX

This item is Discontinued.

Dell

Optiplex 7040 Mt, I5-6500/8Gb/500Gb/W10Pro (Discontinued)

Mfr # H4JHX
Zoro # G2524570
UPC # 884116211150
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H4JHX
Zoro #
G2524570
UPC #
884116211150
Country of Origin
Unknown
Color
Black
Features
Security Slot
Operating System
Windows 7 Professional
Product Type
Desktop Computer
Graphics Memory Technology
DDR4 SDRAM
Number of Internal 3.5" Bays
1
Number of PCI Slots
1
Operating System Platform
Windows
Number of PCI Express x16 Slots
2
Ethernet Technology
Gigabit Ethernet
Memory Speed
2133 MHz
Graphics Memory Accessibility
Shared
Total Number of Expansion Slots
5
Cache
6 MB
Number of PCI Express x1 Slots
1
Number of Total Expansion Bays
4
Maximum Memory Supported
32 GB
HDMI
Yes
Network (RJ-45)
Yes
Hard Drive RPM
7200
Number of USB 3.0 Ports
6
Memory Technology
DDR4 SDRAM
Total Hard Drive Capacity
500 GB
Environmentally Friendly
Yes
DisplayPort
Yes
Number of DisplayPort Outputs
2
Standard Memory
8 GB
Number of M.2 Interfaces
1
Optical Drive Type
DVD-Writer
Total Number of Memory Slots
4
Number of USB 2.0 Ports
5
Optical Media Supported
DVD±R/±RW
Hard Drive Interface
Serial ATA
Processor Type
Core i5
Number Of Ethernet Ports
1
Graphics Controller Model
HD Graphics 530
Energy Star
Yes
Total Number of USB Ports
11
Screen Resolution
1366 x 768
Number of External 5.25" Bays
1
Operating System Architecture
64-bit
Number of Internal 2.5" Bays
2

Dimensions

Depth
10.8"
Height
13.8"
Width
6.1"

Description

This DELL Optiplex 7040 Mt is a desktop computer with a color of black. It has a depth of 10.8", a height of 13.8", and a width of 6.1". It is equipped with an Intel Core i5-6500 processor, 8GB of RAM, and a 500GB hard drive. It runs on Windows 7 Professional operating system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.