This item is Discontinued.

Dell P2314T 23 Touch Monitor P2314T

This item is Discontinued.

Dell

P2314T 23 Touch Monitor (Discontinued)

Mfr # P2314T
Zoro # G2531421
UPC # 884116127413
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2314T
Zoro #
G2531421
UPC #
884116127413
Country of Origin
Unknown
Max. Resolution
1920 x 1080
Item
Monitor
Screen Refresh Rate
60 Hz
Aspect Ratio
1899-12-30
Product Type
LCD Touchscreen Monitor
Contrast Ratio
8,000,000:1
Brightness
270 Nit
Color
Black, Silver
Standards
EMC, TCO Certified
Includes
Stand, Power cable, Power adapter, HDMI cable, USB 3.0 cable (Enables touch screen function on the monitor), Screen cleaning cloth, Velcro strap, Quick start guide, Drivers and documentation media, Product and safety information guide
Response Time
8 ms
Operating Power Consumption
17 W
USB
Yes
Multi-touch Screen
Yes
Environmentally Friendly
Yes
TCO Certified
Yes
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Input Voltage
220 V AC
DisplayPort
Yes
Standard Refresh Rate
60 Hz
Touchscreen Type
Projected Capacitive
Screen Mode
Full HD
Mount Type
Wall Mountable
VGA
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Backlight Technology
LED
Package Contents
23 Touch Monitor - P2314T,Stand,Power cable,Power adapter,HDMI cable,USB 3.0 cable (Enables touch screen function on the monitor),Screen cleaning cloth,Velcro strap,Quick start guide,Drivers and documentation media,Product and safety information guide
HDMI
Yes
Energy Star
Yes
Certifications & Standards
EMC
Response Time Details
8 ms
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Mounting
Arm, Wall

Dimensions

Screen Size
23 in
Width
22.4"
Depth
1.7"
Height
13.7"
Screen Size Class
23"
Viewable Screen Size
23"
Height with Stand
16.25"
Width with Stand
22.44"
Depth with Stand
16.59"

Description

The DELL brand P2314T 23 Touch Monitor has a height of 13.7", width of 22.4", and depth of 1.7". It has an aspect ratio of 1899-12-30, product type of LCD Touchscreen Monitor, contrast ratio of 8,000,000:1, and brightness of 270 Nit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.