This item is Discontinued.

Dell P2717H 27 Wide Ips Led Monitor P2717H

This item is Discontinued.

Dell

P2717H 27 Wide Ips Led Monitor (Discontinued)

Mfr # P2717H
Zoro # G2523347
UPC # 884116230779
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2717H
Zoro #
G2523347
UPC #
884116230779
Country of Origin
Unknown
Max. Resolution
1920 x 1080
Item
Monitor
Brightness
300 Nit
Color
Black
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Standards
TUV Rheinland, TCO Certified
Includes
Stand , Power Cable , (1) DP Cable , (1) VGA Cable , (1) USB 3.0 Upstream Cable, Drivers and Documentation Media, Quick Setup Guide, Safety Information
Screen Mode
Full HD
Backlight Technology
LED
USB
Yes
Contrast Ratio
4,000,000:1
VESA Mount Compatible
Yes
Built-in Devices
USB Hub
TCO Certified
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Response Time
6 ms
HDMI
Yes
Environmentally Friendly
Yes
Operating Power Consumption
55 W
Package Contents
P2717H Widescreen LCD Monitor,Stand ,Power Cable ,1 x DP Cable ,1 x VGA Cable ,1 x USB 3.0 Upstream Cable,Drivers and Documentation Media,Quick Setup Guide,Safety Information
Certifications & Standards
TÃÅ"V Rheinland
DisplayPort
Yes
VGA
Yes
Energy Star
Yes
Response Time Details
6 ms
Green Environmental Attribute
Energy Star; Environmentally Friendly

Dimensions

Screen Size
27 in
Width
24.5"
Depth
2"
Height
14.4"
Depth with Stand
7.89"
Viewable Screen Size
27"
Height with Stand
21.45"
Width with Stand
24.45"

Description

The DELL brand P2717H 27 Wide Ips Led Monitor is a LCD Monitor with a height of 14.4", width of 24.5", depth of 2", brightness of 300 Nit, color of black, and aspect ratio of 1899-12-30.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.