This item is Discontinued.

This item is Discontinued.
Precision 5000 5680 16 in. Mobile Workstation (Discontinued)
Mfr #
G5DMF
Zoro #
G409908164
UPC # 884116444589
Country of Origin China
Category Computer Workstations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G5DMF
- Zoro #
- G409908164
- UPC #
- 884116444589
- Country of Origin
- China
- Color
- Anodized Titan Gray
- Includes
- Dell Precision 5000 5680 16" Mobile Workstation, Safety and Regulatory Documents, Quick Setup Guide, Lithium Ion Battery, AC Adapter, Power Cord
- Standards
- EPEAT Gold
- Features
- Intel Core i7-13800H Tetradeca-core (14 Core), 32 GB LPDDR5, 512 GB SSD, 16" Full HD Plus 1920 x 1200, NVIDIA RTX A1000, 500 Nit Brightness, IEEE 802.11ax, Windows 11 Pro, Anti-glare Screen
Dimensions
- Width
- 13.9 in
- Depth
- 9.5 in
Description
16-inch premium workstation for users who want high performance and a large display in a thin & light chassis. Featuring FHD-IR camera, haptics trackpad, and 4 'Grade A' speakers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.