
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD19DC
Zoro #
G2555510
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.14"
Height
8.07"
Width
3.54"
Details
Item
Performance Dock - WD19DC
Product Type
Docking Station
Compatibility
Dell Precision 7000 Series Mobile Workstation
USB Type-C
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Maximum Power Supply Wattage
210 W
Host Interface
USB Type C
USB Type-C Detail
1 x MFDP USB-C
HDMI
Yes
DisplayPort
Yes
Headphone/Microphone Combo Port
Yes
Device Supported
Monitor/Notebook/Workstation
Number of DisplayPort Outputs
2
Number of HDMI Outputs
1
Number of USB 3.1 Gen 1 Type-A Ports
3
Kensington Security Slot
Yes
Audio Line Out
Yes
Description
The DELL brand WD19DC Performance Dock is a docking station with a depth of 1.14", a height of 8.07", and a width of 3.54".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.