This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9GMPM
- Zoro #
- G2555538
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3.54"
- Width
- 8.07"
- Depth
- 8.07"
Details
- Item
- Thunderbolt Dock- WD19TB 130w Power Delivery
- Product Type
- Docking Station
- Thunderbolt
- Yes
- Number of HDMI Outputs
- 1
- Maximum Power Supply Wattage
- 180 W
- USB Type-C
- Yes
- Total Number of USB Ports
- 6
- Number of USB 3.1 Gen 1 Type-A Ports
- 3
- Network (RJ-45)
- Yes
- Host Interface
- USB Type C
- Connectivity Technology
- Wired
- DisplayPort
- Yes
- Device Supported
- Notebook/Tablet/Workstation
- Kensington Security Slot
- Yes
- Number of DisplayPort Outputs
- 2
- Headphone/Microphone Combo Port
- Yes
- Audio Line Out
- Yes
- HDMI
- Yes
Description
The DELL brand Wd19Tb Thunderbolt Dock,9GMPM is a docking station with a height of 3.54", a width of 8.07", and a depth of 8.07".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.