This item is Discontinued.

This item is Discontinued.
Dell 513cdn/5765dn Imaging Drum Cartridge - Laser Print Technology - 50000 - Yellow - 1 Each (Discontinued)
Mfr #
X951N
Zoro #
G709997776
UPC # 884116017868
Country of Origin China
Category Laser Printer Drums & Fusers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X951N
- Zoro #
- G709997776
- UPC #
- 884116017868
- Country of Origin
- China
Details
- Compatibility
- Dell Color Laser Printers: 5130cdn,C5765dn
- Item
- Imaging Drum
- Typical Print Yield
- 50000
- Print Technology
- Laser
- Print Coverage
- 0.05
- Device Supported
- Printer
- Print Color
- Yellow
Description
Dell 5130cdn/5765dn yellow Drum 330-5853 50,000 pg yield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.