This item is Discontinued.

This item is Discontinued.
A/C Compressor, CS0121 (Discontinued)
Mfr #
CS0121
Zoro #
G6213083
UPC # 689604068458
Country of Origin Micronesia, Federated States of
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS0121
- Zoro #
- G6213083
- UPC #
- 689604068458
- Country of Origin
- Micronesia, Federated States of
Dimensions
- Length
- 8 57/64 "
- Pulley Diameter
- 109.9 MM
Details
- Includes
- Clutch Included
- Mounting Style
- Bolt-tangent
- Pulley Type
- Serpentine
- Compressor Type
- H6
- Refrigerant
- R134A
- Pulley Groove Quantity
- 6
- Oil in Compressor
- Yes
- Connector Gender
- Female
- Compatible Refrigerant Oil Type
- PAG
- Terminal Quantity
- 2
- Terminal Type
- Blade
- Coil Voltage
- 12.0 2H
- Coil Clock Position
- 2 o'clock
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.