14 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle
- Mfr # T24976-RBLHP
- Zoro # G701761054
Key Features
Specifications
Product Information
- MFR #
- T24976-RBLHP
- Zoro #
- G701761054
- UPC #
- 34449914031
- Country of Origin
- United States
Details
- Finish
- Venetian Bronze
- Material
- Zinc
- Standards
- CalGreen Certified, CEC Certified - T
Description
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal rough valve body to complete the unit (R22000 Series)
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Main control utilizes single-function pressure balanced cartridge
- Top handle controls diverter functions
- Bottom handle controls on/off and temperature
- Bottom handle has 120° maximum rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.