This item is Discontinued.

No Product Image Available

1.8 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP74130SS
  • Zoro # G3087167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP74130SS
Zoro #
G3087167
UPC #
034449706322
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.8 gpm
Fits Brand
Delta
Finish
Stainless
Flow Rate (GPM)
1.8
Type
Faucet
Series
Other
Weight
0.066 lb
CEC Compliant
T
Function
Repair Part
Mfr. Series
Excluded
GPM
1.8

Description

Delta Aerator,1.8 gpm, Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.