Shop DELTA
Create Account
18 in. L ADA Compliant Steel Toilet Safety Bar
- Mfr # DF575
- Zoro # G900488530
product price:
$
46.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF575
- Zoro #
- G900488530
- UPC #
- 885785437476
- Country of Origin
- United States
Description
The Delta Toilet Safety Bar provides stability for sitting down or rising from the toilet for up to 250 pounds. The toilet safety bar features comfortable arm pads and an adjustable mounting clamp fits most standard and elongated toilets. Available in white to coordinate with most toilets.
- • Toilet safety arms feature a 1" tube diameter for an easy grip and two textured gripping surfaces on each side of the toilet seat, 9.55" from the base
- • Leverage, mounted directly into the commode
- • Arm dimensions are 23.01" x 9.55"
- • Frame is rust-proof, lightweight and durable
- • Assembly hardware and instruction sheets included only requiring a standard Philips-head screwdriver (not included)
- • Clean, brilliant white finish matches beautifully with standard toilets