Shop DELTA
See all product information
Create Account
Dorval Traditional 2-Handle Monitor 14 Series Valve Trim with 6 Setting Diverter
Mfr # T24956-BLLHP
Zoro # G901761915
product price:
$
569.00
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T24956-BLLHP
- Zoro #
- G901761915
- UPC #
- 34449908115
- Country of Origin
- United States
Details
- Finish
- Matte Black
- Material
- Zinc
- Standards
- CalGreen Certified, CEC Certified - T
Description
The Dorval Bathroom Collection diverges from conventional expectations with regal accents and a powerful design that commands your attention. Inspired by the feminine lines of French architecture and the regal stature of German castles, the Dorval Bath Collection balances grace and power in this modern take on new traditional design. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes.
- 3 individual positions, 3 shared positions
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts temperature
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- Handle(s) not included, must purchase handle separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.