Kayra 2-Handle Monitor 17 Series Valve Trim with 3- or 6- Setting Diverter
- Mfr # T27933
- Zoro # G101763719
product price:Â
$
249.90
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27933
- Zoro #
- G101763719
- UPC #
- 34449959537
- Country of Origin
- China
Details
- Finish
- Chrome
- Material
- Zinc
- Standards
- CalGreen Certified, CEC Certified - T
Description
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in kit R22000
- Six function shower diverter
- 3 individual positions, 3 shared positions
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts volume
- Dial controls temperature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.