This item is Discontinued.

Delta 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Stainless T574LF-SSWL

This item is Discontinued.

Delta

2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Stainless (Discontinued)

Mfr # T574LF-SSWL
Zoro # G4025863
UPC # 34449820394
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T574LF-SSWL
Zoro #
G4025863
UPC #
34449820394
Country of Origin
China
Number of Holes
2-hole 4" installation
Weight
4.044 lb
Finish
Stainless
Handle Type
Single Handle Lever
Item
Wall-Mount Lavatory Faucet
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Zura®
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Lavatory
GPM
1.20

Dimensions

Width
9.31
Length
11.38
Height
4.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.25
Depth (In.)
11.38
Overall Width (In.)
9.31
Spout Length
8-1/4

Description

Delta Zura Single Handle Wall Mount Bathroom Faucet Trim Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.