This item is Discontinued.

Delta 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel P299102LF-BN

3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (Discontinued)

  • Mfr # P299102LF-BN
  • Zoro # G8783323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P299102LF-BN
Zoro #
G8783323
UPC #
034449801690
Country of Origin
China

Dimensions

Spout Length
4
Height
2.63
Width
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.63
Depth (In.)
6.5
Overall Width (In.)
6
Length
6.5

Details

Number of Holes
3-hole 4" installation
Finish
Brushed Nickel
Handle Type
Two Handle Lever
Weight
3.138 lb
Item
Centerset Lavatory Faucet
Valve Type
Ceramic valve
Type
Faucet
Series
Preceptâ„¢
Flow Rate (GPM)
1.2
CEC Compliant
T
Function
Lavatory
GPM
1.2
Handle
Two Handle Lever
Mfr. Series
NoLeadBrass

Description

Apex 2 Hdl Cntrset Bathroom BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.