This item is Discontinued.
This item is Discontinued.
3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (Discontinued)
Mfr #
P299628LF-BN-M
Zoro #
G8313757
UPC # 034449652599
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P299628LF-BN-M
- Zoro #
- G8313757
- UPC #
- 034449652599
- Country of Origin
- China
- Finish
- Brushed Nickel
- Handle Type
- Two Handle Lever
- Number of Holes
- 3-hole 4" installation
- Series
- Core
- Item
- Centerset Lavatory Faucet
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Flow Rate (GPM)
- 1.2
- CEC Compliant
- T
- Weight
- 3.425 lb
- Handle
- Two Handle Lever
- Mfr. Series
- NoLeadBrass
- GPM
- 1.2
- Function
- Lavatory
Dimensions
- Height
- 3.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 4
- Width
- 9.53
- Overall Height (In.)
- 3.5
- Depth (In.)
- 5.84
- Overall Width (In.)
- 9.53
- Length
- 5.84
Description
Choice,2 Hdl Bathroom Fct BN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.