This item is Discontinued.

This item is Discontinued.
3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Chrome (Discontinued)
Mfr #
T2776
Zoro #
G4017509
UPC # 34449887724
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2776
- Zoro #
- G4017509
- UPC #
- 34449887724
- Country of Origin
- United States
Dimensions
- Length
- 11
- Overall Height (In.)
- 9.25
- Height
- 9.25
- Depth (In.)
- 11
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 14.81
- Spout Length
- 9-23/32
- Width
- 14.81
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Single Handle Lever
- Weight
- 6.494 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Chrome
- Type
- Faucet
- Series
- Stryke®
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Function
- Tub Filler
Description
Delta Stryke Three Hole Roman Tub Trim Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.