This item is Discontinued.

This item is Discontinued.
3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T27766-SS
Zoro #
G4012125
UPC # 34449887670
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27766-SS
- Zoro #
- G4012125
- UPC #
- 34449887670
- Country of Origin
- United States
Dimensions
- Spout Length
- 9-23/32
- Length
- 11
- Overall Width (In.)
- 14.81
- Overall Height (In.)
- 9.25
- Depth (In.)
- 11
- Height
- 9.25
- Width
- 14.81
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Number of Holes
- 3-hole 8-16" installation
- Weight
- 6.3 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Finish
- Stainless
- Series
- Stryke®
- Type
- Faucet
- Mfr. Series
- Excluded
- Function
- Tub Filler
Description
Delta Stryke Three Hole Roman Tub Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.