This item is Discontinued.

This item is Discontinued.
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (Discontinued)
Mfr #
T57766-WL
Zoro #
G4024865
UPC # 34449883511
Country of Origin China
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T57766-WL
- Zoro #
- G4024865
- UPC #
- 34449883511
- Country of Origin
- China
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Chrome
- Weight
- 7.19 lb
- Series
- Stryke®
- Item
- Wall-Mount Tub Filler Faucet
- Type
- Faucet
- Mfr. Series
- Excluded
- Function
- Tub Filler
Dimensions
- Overall Height (In.)
- 3.69
- Length
- 12.72
- Height
- 3.69
- Depth (In.)
- 12.72
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 12
- Overall Width (In.)
- 11.44
- Width
- 11.44
Description
Delta Stryke Wall Mounted Tub Filler Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.