This item is Discontinued.

This item is Discontinued.
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T5776-SSWL
Zoro #
G4026082
UPC # 34449883597
Country of Origin China
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5776-SSWL
- Zoro #
- G4026082
- UPC #
- 34449883597
- Country of Origin
- China
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Stainless
- Weight
- 6.0 lb
- Item
- Wall-Mount Tub Filler Faucet
- Series
- Stryke®
- Handle Type
- Two Handle Lever
- Type
- Faucet
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- Function
- Tub Filler
Dimensions
- Overall Width (In.)
- 14.06
- Height
- 3.5
- Spout Length
- 12
- Width
- 14.06
- Depth (In.)
- 12.72
- Overall Height (In.)
- 3.5
- Length
- 12.72
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Stryke Wall Mounted Tub Filler Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.