This item is Discontinued.

This item is Discontinued.
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T57766-SSWL
Zoro #
G4028794
UPC # 34449883542
Country of Origin China
Category Wall Mounted Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T57766-SSWL
- Zoro #
- G4028794
- UPC #
- 34449883542
- Country of Origin
- China
- Number of Holes
- 3-hole 8" wall installation
- Finish
- Stainless
- Weight
- 7.174 lb
- Type
- Faucet
- Item
- Wall-Mount Tub Filler Faucet
- Series
- Stryke®
- Mfr. Series
- Excluded
- Function
- Tub Filler
Dimensions
- Depth (In.)
- 12.72
- Overall Height (In.)
- 3.69
- Width
- 11.44
- Overall Width (In.)
- 11.44
- Length
- 12.72
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 3.69
- Spout Length
- 12
Description
Delta Stryke Wall Mounted Tub Filler Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.