This item is Discontinued.

This item is Discontinued.
4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Chrome (Discontinued)
Mfr #
T4752
Zoro #
G4042383
UPC # 34449770040
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4752
- Zoro #
- G4042383
- UPC #
- 34449770040
- Country of Origin
- United States
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 9.65 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Finish
- Chrome
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Series
- Tesla®
- Type
- Faucet
- Valve Type
- Washerless stem cartridge
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
- GPM
- 1.75
Dimensions
- Width
- 14.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 7.5
- Length
- 12
- Overall Width (In.)
- 14.5
- Spout Length
- 12
- Overall Height (In.)
- 7.5
- Depth (In.)
- 12
Description
Delta Tesla Roman Tub with Hand Shower Trim Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.