This item is Discontinued.

This item is Discontinued.
4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Matte Black (Discontinued)
Mfr #
T4774-BL
Zoro #
G4042995
UPC # 34449890540
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4774-BL
- Zoro #
- G4042995
- UPC #
- 34449890540
- Country of Origin
- United States
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 11.202 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- Series
- Zura®
- Finish
- Matte Black
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle
- Two Handle Lever
- Function
- Tub Filler
- Mfr. Series
- Excluded
- GPM
- 1.75
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 9.56
- Overall Width (In.)
- 19
- Spout Length
- 9-13/16
- Width
- 19
- Depth (In.)
- 12.5
- Overall Height (In.)
- 9.56
- Length
- 12.5
Description
Delta Zura 4-hole Roman Tub with Handshower Trim Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.