This item is Discontinued.

Delta 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless T4774-SS

This item is Discontinued.

Delta

4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless (Discontinued)

Mfr # T4774-SS
Zoro # G4038262
UPC # 34449820530
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4774-SS
Zoro #
G4038262
UPC #
34449820530
Country of Origin
United States
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
11.306 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Type
Faucet
Valve Type
Ceramic valve
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Zura®
Finish
Stainless
Function
Tub Filler
Mfr. Series
Excluded
GPM
1.75
Handle
Two Handle Lever

Dimensions

Overall Width (In.)
19
Depth (In.)
12.5
Length
12.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.56
Height
9.56
Spout Length
9-13/16
Width
19

Description

Delta Zura Roman Tub with Hand Shower Trim Stainless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.