This item is Discontinued.

Delta 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless T47766-SS

This item is Discontinued.

Delta

4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless (Discontinued)

Mfr # T47766-SS
Zoro # G4005861
UPC # 34449887557
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T47766-SS
Zoro #
G4005861
UPC #
34449887557
Country of Origin
United States
Number of Holes
4-hole 8-16" installation
Weight
8.372 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Stryke®
Type
Faucet
Finish
Stainless
Mfr. Series
Excluded
Function
Tub Filler
GPM
1.75

Dimensions

Spout Length
9-23/32
Overall Width (In.)
14.81
Length
11
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
14.81
Overall Height (In.)
9.25
Height
9.25
Depth (In.)
11

Description

Delta Stryke Four Hole Roman Tub Trim Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.