This item is Discontinued.

This item is Discontinued.
4 Hole Tub With Hand Shower Trim, Stainless (Discontinued)
Mfr #
T4799-SS
Zoro #
G8825571
UPC # 034449850186
Country of Origin United States
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4799-SS
- Zoro #
- G8825571
- UPC #
- 034449850186
- Country of Origin
- United States
- Finish
- Stainless
- Number of Holes
- 4
- ADA Compliant
- Yes
- Flow Rate
- 1.75 gpm
- Item
- Tub With Hand Shower Trim
- Shower Head Type
- Hand Shower
- Includes
- Coordinating Hand Shower
- Standards
- ASME A112.18.1 / CSA B125.1, EPA WaterSense
Dimensions
- Depth
- 7-1/8"
- Height
- 11-3/4"
- Width
- 1-13/16"
Description
Roman Tub,w/Hand Shower Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.