This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

4" Mount, Laboratory Specialty Faucet, Chrome (Discontinued)

Mfr # W6720-C
Zoro # G3091017
UPC # 055870299917
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W6720-C
Zoro #
G3091017
UPC #
055870299917
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Mounting Type
Deck
Handle Type
Two Handle Lever
Series
W67 Series Mixing Faucet
Mounting Hole Center to Center
4"
Item
Laboratory Specialty Faucet
Flow Outlet Type
Nozzle
Flow Rate (GPM)
4.00
Weight
5.15 lb

Description

Item Delta W67 Series Mixing Faucet Deck Mnt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.