This item is Discontinued.

This item is Discontinued.
6-Setting 3-Port Diverter Trim (Discontinued)
Mfr #
T11952-PN
Zoro #
G7821793
UPC # 034449770965
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11952-PN
- Zoro #
- G7821793
- UPC #
- 034449770965
- Country of Origin
- United States
Dimensions
- Height
- 4.5
Details
- Item
- Diverter Trim,6-Setting,3-Port
- Type
- Faucet
- Finish
- Polished Nickel
- Handle
- Single Handle Lever
- Series
- Tesla®
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Diverter Trim,6-Setting,3-Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.