Shop DELTA
See all product information
Create Account
Delta Shower Arm Mount - Adjustable
- Mfr # U3401-PK
- Zoro # G3307355
product price:Â
$
28.39
/ea
Key Features
Type
Faucet
Finish
Chrome
Depth (In.)
3.72
Length
3.72
Tub and Shower Category
Shower Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3401-PK
- Zoro #
- G3307355
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 3.72
- Length
- 3.72
- Width
- 1.59 in
- Height
- 2.56
- Overall Width (In.)
- 1.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 2.56
Details
- Type
- Faucet
- Finish
- Chrome
- Tub and Shower Category
- Shower Arms
- Item
- Delta Shower Arm Mount - Adjustable
- Weight
- 0.26 lb
- Series
- Universal Showering Components
- Mfr. Series
- Excluded
- Function
- Showering Component
- Product Type
- Delta Shower Arm Mount - Adjustable
Description
Delta Shower Arm Mount - Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.