Altado Monitor 14 Series Tub & Shower Trim In Stainless

  • Mfr # T14442-SS

  • Zoro # G222876237


product price:  $249.90
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material of Construction
ABS - Plastic
Depth (In.)
16.69
Length (In.)
9.88
Width
6.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14442-SS
Zoro #
G222876237
UPC #
195205149170
Country of Origin
United States

Dimensions

Depth (In.)
16.69
Length (In.)
9.88
Width
6.5 in

Details

Finish
Stainless
Material of Construction
ABS - Plastic
Item
Tub & Shower

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Add this tub and shower faucet trim to your bathroom and show off your own personal style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.